Shop All Bluetooth & Smart Speakers
Morpheus 360
SOUND RING II Wireless Portable Speaker, Black
Mfr # BT7750BLK
Zoro # G801860558
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.95 lbs
- Height 7.5"
- Depth 3"
- Color Black
- Standards CE; FCC; Prop 65 Compliant; RoHs Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morpheus 360
- MFR # BT7750BLK
- Zoro # G801860558
- UPC # 856816008170
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 7.5" |
Depth | 3" |
Width | 3" |
Details
Weight | 1.95 lbs |
Color | Black |
Standards | CE; FCC; Prop 65 Compliant; RoHs Compliant |
Description
This wireless speaker's innovative design utilizes two active speakers and two passive radiators, providing deep rich bass for hours of listening enjoyment. True wireless stereo allows you to pair two Sound Ring speakers to the same source to form a true wireless stereo system. Spread your Sound Ring speakers 20 ft apart to fill your space with 360° sound. Built-in microphone allows you to answer calls with the touch of a single button. IPX6 Waterproof tested to protect your device from high-speed water jets, so if you were to get caught in a powerful rain storm or heavily splashed when poolside, your speaker is protected. Stylish dual LED indicators notify you with visual alerts when charging, charge complete, and pairing the speaker to your phone, tablet, computer or TV.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- HOUSE OF MARLEY House of Marley EM-JA013-SB Get Together Mini Portable Wireless Bluetooth Speaker - Signature Black (EM-JA013-SB)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- GOOGLE NEST Nest Mini, Charcoal Charcoal (GA00781-US)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- ILIVE GPX Wireless Bluetooth Mini Projector with Bluetooth (PJ609B)
- BUDWEISER Budweiser 43641 Budweiser Bluetooth Beer Can Speaker (43641)
- Morpheus 360 Bluetooth & Smart Speakers