Shop All Label Maker & Printer Accessories
Moroso
MOROSO 80939 Roll Bar Padding - Black
Mfr # M28-80939
Zoro # G604064801
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moroso
- MFR # M28-80939
- Zoro # G604064801
- UPC # 84663809392
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
Features
- 3 in. Outer Diameter Padding Is Extruded From High Density Foam
- Inside Diameter Of 1-5/8 in. Is Offset By 7/16 in. To Position Extra Cushioning Towards The Driver Where It's Needed The Most
- Color - Black
- Material - Foam
- Alignment - Offset
- Length - 36 in.
- Outer Diameter - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- LEXMARK Lexmark 250-Sheet Tray (36S2910)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Yellow (HGeS6215PK)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26 ft., Black/White (TZEFX261)
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- BROTHER Battery Base for use with G6124268 & G6124259 (PABB002)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- Moroso Labels & Label Makers