Shop All Holiday Decor
More Than A Candle
More Than A Candle WTM8J 8 oz Jelly Jar Soy Candle; Watermelon
Mfr # WTM8J
Zoro # G303749399
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand More Than A Candle
- MFR # WTM8J
- Zoro # G303749399
- UPC # 643710949810
- Country of Origin United States
- Category Holiday Decor
Description
Burn time is approximately 35-40 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Watermelon
- Size: 8 oz
- Dimension: 3.88" H x 2.75" W x 2.75" L
- Weight: 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand, Large 14.5-inch Dia x 3.5-inch Height (QI003954.L)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C604 Scottish Highland Holiday Farm Christmas Boxed Cards - Pack of 10 (C604)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRANSPAC SANTA TRAIN 3PK (W9115)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- SAN MIGUEL Enchanted Hurricane (200199)
- More Than A Candle Holiday Decor