Shop All Holiday Decor
More Than A Candle
More Than A Candle VNA8J 8 oz Jelly Jar Soy Candle; Vanilla
Mfr # VNA8J
Zoro # G903749447
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand More Than A Candle
- MFR # VNA8J
- Zoro # G903749447
- UPC # 643710949797
- Country of Origin United States
- Category Holiday Decor
Description
Burn time is approximately 35-40 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Vanilla
- Size: 8 oz
- Dimension: 3.88" H x 2.75" W x 2.75" L
- Weight: 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- FLASH FURNITURE Gray Fabric Folding Chair (2-HA-MC320AF-GRY-GG)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- CELEBRATIONS VARIETY SUCTION CUP 10PK (72014-12COSACP2)
- TRUCO Succ in Metalic Iridescent Skull Ceramic 3.75X4.5X4 (TR2969255)
- BUFFALO Snow Fluff Christmas Decoration Polyester (B00316-CS)
- DESIGN TOSCANO Santa s Victorian Holly Christmas Elves Statue, PK 2 (LY710212)
- ELK STUDIO Wintergrove Tree Table Decor, Large (201455)
- SHAN SHAN MF3310 Collectible Tin Ornament - DC-3 Airplane (MF3310)
- More Than A Candle Holiday Decor