Shop All Holiday Decor
More Than A Candle
More Than A Candle VNA16M 16 oz Mason Jar Soy Candle; Vanilla
Mfr # VNA16M
Zoro # G803749820
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand More Than A Candle
- MFR # VNA16M
- Zoro # G803749820
- UPC # 643710950540
- Country of Origin United States
- Category Holiday Decor
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Vanilla
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- PREMIER DESIGNS Premier Designs PD25996 Santa Bicycle Spinner (PD25996)
- CREATIVE CO-OP BOTTLE BRUSH TREE GREEN 2in. (XM5737)
- GIFT ESSENTIALS Mercury Glass LED Tree, Gold & Silver - Small (GE3028)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- LEMAX THE BELL AND FEATHER (35048)
- More Than A Candle Holiday Decor