Shop All Holiday Decor
More Than A Candle
More Than A Candle TWT16M 16 oz Mason Jar Soy Candle; Twilight
Mfr # TWT16M
Zoro # G903749775
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand More Than A Candle
- MFR # TWT16M
- Zoro # G903749775
- UPC # 643710950533
- Country of Origin United States
- Category Holiday Decor
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Twilight
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- SEASONS HALLOWN DECOR PUMPKIN 9in. (W83358)
- SANTAS FOREST 0 PreLit Tree, 24 in H, Tillamook Fir Family, 110 V, Mini Bulb, Clear Light (7724)
- SKELETONS & MORE Lighted Two Piece Skull (DIS-115)
- DECORIS Multicolored Checked Indoor Christmas Decor (613508)
- L & L Gerson Multicolored Tree Indoor Christmas Decor (2588800)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- More Than A Candle Holiday Decor