Shop All Candles
More Than A Candle
More Than A Candle LLC8J 8 oz Jelly Jar Soy Candle; Lilac
Mfr # LLC8J
Zoro # G103749292
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand More Than A Candle
- MFR # LLC8J
- Zoro # G103749292
- UPC # 643710949476
- Country of Origin United States
- Category Candles
Description
Burn time is approximately 35-40 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Lilac
- Size: 8 oz
- Dimension: 3.88" H x 2.75" W x 2.75" L
- Weight: 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- MORE THAN A CANDLE More Than A Candle APJ16M 16 oz Mason Jar Soy Candle; Apple Jack (APJ16M)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- MORE THAN A CANDLE More Than A Candle BRF8J 8 oz Jelly Jar Soy Candle; Bear Farts (BRF8J)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MORE THAN A CANDLE More Than A Candle CRC8J 8 oz Jelly Jar Soy Candle; Carrot Cake (CRC8J)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Blue 32 oz (60011)
- More Than A Candle Candles