Shop All Candles
More Than A Candle
More Than A Candle LDL16M 16 oz Mason Jar Soy Candle; Lavender Lemon
Mfr # LDL16M
Zoro # G103740275
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand More Than A Candle
- MFR # LDL16M
- Zoro # G103740275
- UPC # 643710950182
- Country of Origin United States
- Category Candles
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Lavender Lemon
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- MORE THAN A CANDLE More Than A Candle CRC8J 8 oz Jelly Jar Soy Candle; Carrot Cake (CRC8J)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MORE THAN A CANDLE More Than A Candle BRF8J 8 oz Jelly Jar Soy Candle; Bear Farts (BRF8J)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- MORE THAN A CANDLE More Than A Candle CPP8J 8 oz Jelly Jar Soy Candle; Caramel Pecan Pie (CPP8J)
- MORE THAN A CANDLE More Than A Candle APJ16M 16 oz Mason Jar Soy Candle; Apple Jack (APJ16M)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- More Than A Candle Candles