Shop All Candles
More Than A Candle
More Than A Candle CMS16M 16 oz Mason Jar Soy Candle; Christmas Spice
Mfr # CMS16M
Zoro # G103740077
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand More Than A Candle
- MFR # CMS16M
- Zoro # G103740077
- UPC # 643710949988
- Country of Origin United States
- Category Candles
Description
Burn time is approximately 75-80 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Christmas Spice
- Size: 16 oz
- Dimension: 5.13" H x 2.88" W x 2.88" L
- Weight: 1 lbs 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- MORE THAN A CANDLE More Than A Candle CPP8J 8 oz Jelly Jar Soy Candle; Caramel Pecan Pie (CPP8J)
- MORE THAN A CANDLE More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake (CRC16M)
- MORE THAN A CANDLE More Than A Candle APJ16M 16 oz Mason Jar Soy Candle; Apple Jack (APJ16M)
- OUTDOORZIE Outdoozie Assorted Ceramic 4 in. H Contour Citronella Candle (CC00274N-4XQ)
- More Than A Candle Candles