Shop All Disposable Napkins
Morcon Tissue
Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000
Mfr # 5050VN
Zoro # G301839849
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Napkin Fold Type Interfold
- Napkin Style Interfold
- Ply 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morcon Tissue
- MFR # 5050VN
- Zoro # G301839849
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 6.3" |
Length | 8.85" |
Depth | 8.85" |
Folded Depth | 4.3" |
Details
Item | Napkins |
Color | Kraft |
Napkin Fold Type | Interfold |
Napkin Style | Interfold |
Ply | 1 |
Material | Paper |
Pack Count | 6000 |
Weight | 12 lbs |
Description
These interfold napkins reduce consumption and waste by 25% when combined with interfold dispensing systems. Are ideal for high-traffic venues looking for an economical option. Quick-service restaurants, stadium concession stands, office breakrooms, ice cream shops, pizzerias, and cafeterias can all benefit from these high-quality, disposable napkins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- FERNOX Fernox 62437 Central Heating Cleaner F3 Express - 400ML (62437)
- STAR MANUFACTURING Warmer Element 240V 1200W (WS-50398)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- CREATIVE CONVERTING 95115 Purple 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTPR)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, Assorted - Print or White, PK200 (80222423)
- HOFFMASTER Red Napkin Band, Shrink Wrapped, PK2500 (883071)
- SCOTT Napkin, Tl-Fld Disp, 7x15.5, PK10000 (KCC 98710)
- TOUCH OF COLOR Classic Pink Napkins 3 ply, 6.5", 500PK (58158B)
- Morcon Tissue Disposable Napkins