Shop All Paper Towels
Morcon Tissue
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # 400WY
Zoro # G201860363
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 8 in
- Sheet Length 800 ft
- Roll Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morcon Tissue
- MFR # 400WY
- Zoro # G201860363
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 800 ft |
Roll Dia. | 8" |
Roll Length | 800 ft |
Core Dia. | 2 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Application | General Purpose; Hand Washing; Washrooms |
Container Type | Roll |
Material | Paper |
Features | Y-Notch |
Uses Dispenser | Y-Notch Dispensers |
Scent | Unscented |
Description
Our high capacity 800 ft controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand-drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time which has been proven to reduce waste, which translates to cost savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTGAMBL PGProfess, DILUTE 2 GO, MR CLEAN FINISHED FLOOR CLEANER, LEMON SCENT, 4.5 L JUG (72000)
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- OIL-DRI Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene (L90861)
- UNGER Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green (NN900)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (400RY)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (300WI)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (VT8010)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, Natural, 3 PK (26496)
- Morcon Tissue Paper Towels