Shop All Paper Towels
Morcon Tissue
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK
Mfr # VT9158
Zoro # G702694689
product price: $49.29
/pk 6, $8.22/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 8 in
- Sheet Length 600 ft
- Roll Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morcon Tissue
- MFR # VT9158
- Zoro # G702694689
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 600 ft |
Roll Dia. | 8" |
Roll Length | 600 ft |
Core Dia. | 2 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Application | Hand Washing |
Uses Dispenser | 8" Roll Towel Dispensers |
Container Type | Roll |
Material | TAD Paper |
Scent | Unscented |
Description
Combines high performance and value, making them the perfect choice for commercial, food service, and industrial market segments. May be used for hand drying, sanitizing or general-purpose cleaning. For use with universal 8” roll towel dispensers, The perfect balance of strength, softness and performance. Look no further for premium quality and highly absorbent towels.
- •Designed for use in office buildings, healthcare facilities, and higher education.
- •Perfect balance of premium quality and high absorbency.
- •Ideal for cleaning spills, wiping down surfaces and hand drying.
- •For use with universal 8 roll towel dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- DRILLBRUSH Red Stiff Bristle Rotary Cleaning Drillbrushes for Cleaning, PK 2 (R-S-2O-QC-DB)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (VT8010)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (400WY)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (300WI)
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- Morcon Tissue Paper Towels