Shop All Paper Towels
Morcon Paper
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # VW888
Zoro # G4060629
product price: $75.29
/pk 6, $12.55/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Width 8 in
- Sheet Size 8 in x 800 ft
- Roll Dia. 7.5"
- Roll Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morcon Paper
- MFR # VW888
- Zoro # G4060629
- UPC # 54867001182
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 800 ft |
Roll Dia. | 7.5" |
Roll Length | 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Carton |
Uses Dispenser | Roll Towel Dispensers |
Capacity | 25.8 lbs |
Scent | Unscented |
Application | Hand Washing |
Description
Morcon Paper Hardwound Roll Towels, 1-Ply, 8" x 800 ft, White, 6 Rolls/Carton
- •Made for premium quality and performance.
- •Provides a sense of cleanliness and sophistication.
- •Durable when wet.
- •Strong, soft and absorbent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- SCOTT Paper Cleaning Towels 176 ct (53892)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (R106)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK (12300R)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 500 ft, White, 6 PK (M610)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (VT106)
- WINDSOFT C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (101C)
- Morcon Paper Paper Towels