Shop All Disposable Napkins
Morcon Paper
Dinner Napkins, 1-Ply, 17 x 17, White, PK3000
Mfr # MOR 1717
Zoro # G4586301
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dinner
- Napkin Style Dinner
- Pack Count 3000
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morcon Paper
- MFR # MOR 1717
- Zoro # G4586301
- UPC # 54867000499
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 16" |
Length | 16" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Pack Count | 3000 |
Ply | 1 |
Material | Paper |
Description
Morcon Paper Dinner Napkins, 1-Ply, 17 x 17, White, 250/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- TRAULSEN Sensor, Cabinet Temperature (337-60069-02)
- WHIRLPOOL Freezer / Refrigerator Capacitor (W10662129)
- STAR MANUFACTURING Element/Pan Kit - 240V/1650W (WS-503843)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- MORCON PAPER Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, PK6000 (4545VN)
- MORCON PAPER Lunch Napkin, 1/4 Fold, 1 Ply, 11" x 13", White, PK6000 (MOR 1250)
- MORCON PAPER Dinner Napkins, 2-Ply, White, 14 1/2 x 16 1/2, PK3000 (3466)
- LINEN LIKE NATURAL White Flat Pack 16x16, 1200PK (125702)
- BOARDWALK Lunch Napkin, 1/4 Fold, 1 Ply, White, PK6000 (BWK 8310)
- CREATIVE CONVERTING 583276B Glittering Gold 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4GD)
- Morcon Paper Disposable Napkins