Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Shower Commode Chair, Slideout Footrest, 385 lb. Capacity
Mfr # DNE-385-3TWL-SF
Zoro # G908654562
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mor-Medical International
- MFR # DNE-385-3TWL-SF
- Zoro # G908654562
- UPC # 858288000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical shower 22in commode chair. Mobile shower / commode chair bedside toilet / commode shower seat toilet safety frame elevated toilet seat advantages and features: seamless infection control design vinyl strap navy blue back easier to clean and disinfect seamless structural frame no problematic fittings-connectors no fittings connectors to break or replace no fittings connectors to fail and potentially cause a patient to fall lap belt deluxe sealed foam open front soft seat commode pail removable 7 in quart commode pail with handle 3? twin all locking casters, 385 lbs wt capacity rolls over standard toilets and ada approved toilets without pail new era design saves on the avg. 30% freight from our competitors limited lifetime warranty frame: limited lifetime | wheels, seat, footrest, back strap, and pail: 6 months unassembled, instructions included in shipment 22? internal width, open front removable soft seat 7 1/2 qt commode pail with lid and handle soft touch slide out footrest new era infection control design specifications: internal width: 22in external width: 25 1/2in seat width:16 3/4in seat depth: 16 3/4in top of seat to below backrest: 4 1/2in top of seat to top of arm: 7in top of seat to top of back: 18 1/2in top of seat to floor height: 20 1/2in clearance height: 17in overall height: 38in overall depth: 20in weight capacity: 385 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- KOHLER Aerator Kit (1290229-BN)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- DYNAREX Dynarex Bariatric Shower Chair Without Back, Single Pack (10325)
- BASICWISE Shower Footrest, White Bath Foot Stool w/Storage, Non-Slip (QI004649.WT)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- MERIDIAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR514245)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- Mor-Medical International Bathroom Safety Bars and Chairs