Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Shower Commode Chair, Slideout Footrest, 310 lb. Capacity
Mfr # DNE-310-3TWL-SF
Zoro # G108654560
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor-Medical International
- MFR # DNE-310-3TWL-SF
- Zoro # G108654560
- UPC # 858288000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical shower 18in commode chair. Mobile shower / commode chair bedside toilet / commode shower seat toilet safety frame elevated toilet seat advantages and features: seamless infection control design vinyl strap navy blue back easier to clean and disinfect seamless structural frame no problematic fittings-connectors no fittings connectors to break or replace no fittings connectors to fail and potentially cause a patient to fall lap belt deluxe sealed foam open front soft seat no commode pail 3? twin all locking casters, 310 lbs wt capacity rolls over standard toilets and ada approved toilets without pail new era design saves on the avg. 30% freight from our competitors limited lifetime warranty frame: limited lifetime | wheels, seat, footrest, back strap, and pail: 6 months 18? internal width, open front removable soft seat soft touch slide out footrest unassembled, instructions included in shipment new era infection control design specifications: internal width: 18in external width: 21 1/2in seat width:16 3/4in seat depth: 16 3/4in top of seat to below backrest: 4 1/2in top of seat to top of arm: 7in top of seat to top of back: 18 1/2in top of seat to floor height: 20 1/2in clearance height: 17in overall height: 39in overall depth: 20in weight capacity: 310 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Malleable Iron, Domestic (100-A-PM)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2022-16BN)
- KOHLER Purist 24" Grab Bar (11893-BL)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- AMERICANA 39-3/16" L, Traditional, 17 ga. Brass, Grab Bar, Black (DR114360)
- FRANKLIN BRASS 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5712)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- Mor-Medical International Bathroom Safety Bars and Chairs