Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Shower Commode Chair, Removable Soft Seat, 435 lb. Capacity
Mfr # DNE-435-4TWL
Zoro # G608654565
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor-Medical International
- MFR # DNE-435-4TWL
- Zoro # G608654565
- UPC # 858288000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical shower 26in commode chair. Mobile shower / commode chair bedside toilet / commode shower seat toilet safety frame elevated toilet seat advantages and features: seamless infection control design vinyl strap navy blue back easier to clean and disinfect seamless structural frame no problematic fittings-connectors no fittings connectors to break or replace no fittings connectors to fail and potentially cause a patient to fall lap belt deluxe sealed foam open front soft seat removable 7 in quart commode pail with handle 4in all locking casters rolls over standard toilets and ada approved toilets without pail new era design saves on the avg. 30% freight from our competitors limited lifetime warranty frame: limited lifetime | wheels, seat, footrest, back strap, and pail: 6 months unassembled, instructions included in shipment new era infection control design specifications: internal width: 26? external width: 29 1/4? seat width: 22? seat depth: 17? top of seat to below backrest: 5 1/2? top of seat to top of arm: 7? top of seat to top of back: 19? top of seat to floor height: 21 1/2? clearance height: 17 1/4? overall height: 39 1/2? flared base depth: 3 1/2? overall depth: 20 1/2? weight capacity: 435 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" (1056-415)
- ZORO SELECT Strut Clamp, 3/4 In, Chromate Plated Steel (22FP67)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- Mor-Medical International Bathroom Safety Bars and Chairs