Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Shower Commode Chair, Removable Soft Seat, 385 lb. Capacity
Mfr # DNE-385-3TWL
Zoro # G008654561
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor-Medical International
- MFR # DNE-385-3TWL
- Zoro # G008654561
- UPC # 858288000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical shower 22in commode chair. Mobile shower / commode chair bedside toilet / commode shower seat toilet safety frame elevated toilet seat advantages and features: seamless infection control design vinyl strap navy blue back easier to clean and disinfect seamless structural frame no problematic fittings-connectors no fittings connectors to break or replace no fittings connectors to fail and potentially cause a patient to fall lap belt deluxe sealed foam open front soft seat removable 7 in quart commode pail with handle 3in all locking casters rolls over standard toilets and ada approved toilets without pail new era design saves on the avg. 30% freight from our competitors limited lifetime warranty frame: limited lifetime | wheels, seat, footrest, back strap, and pail: 6 months unassembled, instructions included in shipment new era infection control design specifications: internal width: 22? external width: 25 1/2? seat width:16 3/4? seat depth: 17? top of seat to below backrest: 6? top of seat to top of arm: 7? top of seat to top of back: 19? top of seat to floor height: 20 1/2? clearance height: 16 1/4? overall height: 38 1/2? flared base depth: 3 1/2? overall depth: 20 1/2? weight capacity: 385 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 200m, PK20 (KO200K3S-75)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- DELTA 30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome (55531)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DYNAREX Dynarex Bariatric Shower Chair Without Back, Single Pack (10325)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- Mor-Medical International Bathroom Safety Bars and Chairs