Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Reclining Shower Chair, Footrest, 335 lb. Capacity
Mfr # DNE-REC-335-FF-LR-PAIL
Zoro # G508654566
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor-Medical International
- MFR # DNE-REC-335-FF-LR-PAIL
- Zoro # G508654566
- UPC # 850011000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical reclining shower commode chair with footrest and pail advantages and features: vinyl strap back easier to clean and disinfect no problematic fittings-connectors no fittings connectors to break or replace deluxe sealed foam open front soft seat commode pail 3 all locking casters new era design saves on the avg. 30% freight from our competitors new era infection control design specifications: internal width: 20 external width: 23 1/2 seat width: 16 3/4 seat depth: 16 3/4 reclined length: 39 legrest length: 15 footrest length: 12 top of footrest to floor: 7 4 positions: 45-90 degree top of seat to below backrest: 5 top of seat to top of arm: 8 top of seat to top of back: 30 top of seat to floor height: 22 overall height: 48 weight capacity: 335 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FAUCET NO KINK1/2""FEMALE (102-403)
- PLUMB PAK DISHW SPLY LINE 3/8X72"" (PP23834)
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 5/8 in (T6WND11)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Oil Rubbed Bronze, 24", Oil Rubbed Bronze (GB2023-24VB)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Oil Rubbed Bronze, 36", Oil Rubbed Bronze (GB2023-36VB)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- Mor-Medical International Bathroom Safety Bars and Chairs