Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe New Era Patented Soft Touch Shower Gurney, 450 lb.
Mfr # DNE-SG10
Zoro # G808654563
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor-Medical International
- MFR # DNE-SG10
- Zoro # G808654563
- UPC # 850011000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical shower gurney with safety rails up & elevated head section. advantages and features: vinyl strap easier to clean and disinfect no problematic fittings-connectors no fittings connectors to break or replace drain pan and drain hose frame material: white pvc 4in all locking casters new era design saves on the avg. 30% freight from our competitors limited lifetime warranty frame: limited lifetime | wheels, vinyl strap & drain pan with hose: 6 months unassembled, instructions included in shipment new era infection control design specifications: internal width: 24in external width: 28in internal length: 76in external length: 79 1/2in height with rails down: 27in height with rails up: 35in weight capacity: 450 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- RIDGID Cordless Press Tool, 7200lbCrimp Force (RP 351)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- MOEN Home Care Peened 36" concealed screw grab bar (LR8936P)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3500L-WH-GG)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- ZORO SELECT 24" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P918)
- Mor-Medical International Bathroom Safety Bars and Chairs