Shop All Paper Towels
Mor
Hardwound Paper Towels, White
Mfr # W6800
Zoro # G904014803
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mor
- MFR # W6800
- Zoro # G904014803
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- May be used for hand drying or general purpose cleaning
- Smooth and nonabrasive
- Surprisingly durable when wet
- 6 Rolls Per Carton
- Color: White
- Size: 7.9 in. x 800 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- PREMIERE Premiere Multi Purpose Metal Polish (CBC12OZ-GR)
- ARM & HAMMER Laundry Detergent, 9.86 lb Box, Powder, Clean Burst, 3 PK (33200-00109)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- MCKESSON Procedure Towels, Deluxe two-ply, Blue, 13 x 18 Inch, 500PK (18-867)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- ESSITY Tork, BASIC PAPER WIPER ROLL TOWEL, 7.68in X 1150 FT, WHITE, 4PK (291370)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- TOOL 5.9 x 11 in. Double Kitchen Roll Paper Towel, White - 110 Sheet/roll, 24PK (TO3752524)
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- Mor Paper Towels