Shop All Paper Towels
Mor
Hardwound Paper Towels, White
Mfr # W12350
Zoro # G203896711
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Container Type Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mor
- MFR # W12350
- Zoro # G203896711
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Container Type | Carton |
Description
Features
- Product Type - Towels & Wipes.
- Towel/Wipe Type - Hand Washing.
- Material - Kraft.
- Color - White.
- For Use With - Roll Towel Dispensers.
- Rolls per carton - 12.
- Used for hand drying or general purpose cleaning.
- Smooth and nonabrasive.
- Surprisingly durable when wet.
- Size - 8 in. x 350 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Yellow, Polypropylene (PIG105-YW)
- BOBRICK Trash Can, Silver, Stainless Steel (B-270)
- CASCADES PRO Signature 2 Ply Facial Tissue, 90 Sheets (F710)
- ZEP Grout Cleaner, 32 oz., PK4 (ZU1046324)
- ADVANTAGE Advantage Hardwound Paper Towels, Continuous Roll Sheets, White, 12 PK (TTWRT)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- WAUSAU 8031600 PE 8 in. x 630 ft. White Ecosoft Controlled Roll Towel, 6PK (8031600 (PE))
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46898)
- Mor Paper Towels