Shop All Brake Pads
Mopar
Rear Disc Brake Pad Kit, 68245118Aa
Mfr # 68245118AA
Zoro # G4300008
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mopar
- MFR # 68245118AA
- Zoro # G4300008
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pads |
Direction | Rear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE 16" Red Impact Numbers & Signs: 9 (110-R-9)
- COVIDIEN Syringe Only, Standard, 10 mL, Luer Lock Tip (1181200777K)
- STENS Oem Replacement Belt 265-778 For Mtd 954-04091 (265-778)
- CAFRAMO Original Mini 6.5" Ecofan - Black (815CAXBX)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, (1551-2137-01)
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1272 (BE1272)
- BOSCH Blue Disc Brak Disc Brake Pads, Be799H (BE799H)
- BOSCH BLUE DISC BRAK (BE1211H)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- Mopar Brake Pads