Shop All Floor Cleaners and Maintainers
Mop & Glo
Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle
Mfr # 36241-74297
Zoro # G4182109
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 64 oz
- Color Tan
- Material Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors
- Fragrance Fresh Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mop & Glo
- MFR # 36241-74297
- Zoro # G4182109
- UPC # 36241663001
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 64 oz |
Container Size | 64 oz |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 64 oz, Container Type Bottle, For Floor Type Concrete, Linoleum, Marble, Vinyl, Wood, pH Level 9, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Color Tan, Flash Point 199.9 Degrees F, Fragrance Fresh Citrus, Maximum RTU Yield per Container 64 oz, Primary Chemical None
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- GEORGIA-PACIFIC Pacific Blue Select Patient Care Washcloths, 10 x 13, White, PK1320 (29506)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- MOP & GLO 32 oz Triple Action Floor Cleaner, Fresh Citrus Scent Bottle (MO471846)
- MOP & GLO Wax+Clean Mop&Glo 32Oz (1920089333)
- MOP & GLO Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle (19200-89333)
- O-CEDAR FLOOR CLEANER POWDER LVNDR 10PK (172402)
- ENZYME MAGIC No Rinse Floor Cleaner, 1/4 oz. Dilution, PK200 (3000330)
- CAPTURE 3000004612 Carpet w/ Rug Dry Cleaner (CA10126)
- CHURCH & DWIGHT 30OZ Carpet Deodorizer (11321)
- Mop & Glo Floor Cleaners and Maintainers