Shop All Floor Cleaners and Maintainers
Mop & Glo®
Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6
Mfr # 19200-89333
Zoro # G7766196
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Material Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors
- Fragrance Fresh Citrus
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mop & Glo®
- MFR # 19200-89333
- Zoro # G7766196
- UPC # 10019200893333
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Material | Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors |
Fragrance | Fresh Citrus |
Container Type | Bottle |
Weight | 14.5 lb |
Primary Chemical | Modified Acrylic Polymer |
For Use On | Dust; Food Residue; Soils |
Application | Floor Cleaner |
Includes | Includes six 32 oz bottles |
Cleaner Container Type | Bottle |
Removes | Dust; Food Residue; Soils |
For Use On Surface Material | Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors |
Cleaner Form | Liquid |
Standards | Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA Regulations |
Includes Chemical | Modified Acrylic Polymer |
Contains | Modified Acrylic Polymer |
Cleaner Chemical Product Grouping | Modified Acrylic Polymer |
Description
MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, 6/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Envision, Standard Core, 2 Ply, 1000 Sheets, White, 48 PK (19448/01)
- JOES Joes 704KW Dual-Sided Abrasive Kleen Wipes (704KW)
- 2XL Food Service Wipes Refill, White, Bag, 500 Wipes, 8 in x 6 in, Fresh, 2 PK (2XL-446)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- ZEP Compound Flr Sweep 50Lb Mnsw (MNSWEEP50)
- AMREP Dust Treatment/Cleaner, RTU, f/Dust Mop, 1 Gal, , CL, PK 4 (AMR1003411)
- NAMCO MANUFACTURING Floor Wash 1000, Multi-Surface Floor Scrubber (4587)
- BONA Bona Kemi Usa Inc WM850059001 36 oz. Hardwood Floor Cleaner Spray (205151)
- ZPE 1 gal Commercial Wet Look Floor Polish (ZP471925)
- BONA Hardwood Floor Conditioner, 32 oz. (WM700051153)
- Mop & Glo® Floor Cleaners and Maintainers