Shop All Tents
Moose Country Gear
Moose Country Gear SKV Skyview 2 Person Tent
Mfr # SKV
Zoro # G303893238
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # SKV
- Zoro # G303893238
- UPC # 66774113285
- Country of Origin China
- Category Tents
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing,to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- This is the perfect bag to keep you gear dry
- The Skyview tent is a great tent
- 79mm 7000 series Aluminum Poles
- Floor 33D 230T PU 3000mm
- Floor 3000mm PU coating
- Two-Person Tent
- Carry Size: 19" x 4" diameter
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Shafts (Set of 4 with Clips) (41-008)
- KOHLER Kit Oil Drain (24 755 133-S)
- SONGBIRD ESSENTIALS Songbird Essentials SE992 High Reach Hanger; Large (SE992)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- HEY PLAY Hey Play 80-JGG01 Kids Tent - Cube & Tunnel (80-JGG01)
- COLEMAN 6-Person Darkroom Fast Pitch Dome Tent w/Screen Room (2000033190)
- LANDSCAPERS SELECT Bags Garden Pvc Pop-Up 27Hx22D (GB-6001-3L)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- Moose Country Gear Tents