Shop All Sleeping Bags & Cots
Moose Country Gear
Moose Country Gear LINER Fleece Liner for Sleeping Bags
Mfr # LINER
Zoro # G703972595
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # LINER
- Zoro # G703972595
- UPC # 667740080015
- Country of Origin China
- Category Sleeping Bags & Cots
Description
These fleece liners are great to provide extra warmth in the elements.
Features- Fleece Liner for Sleeping Bags
- Net Weight of Filling Material: 20 oz
- Outer Material: 100% Polyester Fiber Batting
- Size: 78.7" x 29.5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Mixing Hoe, Nonsparking, 7-3/4 x 8 In (H-110FG)
- ARIENS Snow Blower, 8" Clearing Path, Gas (93802700)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- KOHLER Sensor T-Map (25 418 13-S)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- DISC-O-BED LARGE w/ 2 Organizers, Black (30501BO)
- SNUGPAK Elite 3 Right Hand Zip in Olive (TGSP-92820)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- SERENELIFE Blue Ultralight Sleeping Pad (SLCPB)
- DISC-O-BED LARGE w/ 2 Organizers, Green (30001BO)
- COZY COOP Quilted Diaper Bag - Blue (2309)
- Moose Country Gear Sleeping Bags & Cots