Shop All Tents
Moose Country Gear
Moose Country Gear KNA Kona Beach Tent Blue
Mfr # KNA
Zoro # G503893274
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moose Country Gear
- MFR # KNA
- Zoro # G503893274
- UPC # 66774113001
- Country of Origin China
- Category Tents
Description
The Kona Beach tent is great for the whole family.
Features- Polyethylene floor
- Color : Blue
- Rainfly and Floor: 190T Polyester PU 1500mm
- Three Poles: 6.9mm Fiberglass (2) and 7.9mm Fiberglass (1)
- Peak Height: 39"
- Base Size: 96" L x 47" W x 37"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21" for Honda VR8-M00 (Bottom) (491-642)
- DB ELECTRICAL NEW Lube Filter for Case International Harvester Ford New Holland (HF2660)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- BRUSHKING Knife, Pine Shaper, 16" Blade, 8" Handle (83PS-16ST)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- SHAX BY ERGODYNE Single Lime Heavy-Duty Tent Kit Mesh Windows, 10ft x 10ft (6052)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- LAVELLE INDUSTRIES - KORKY Lavelle Industries - Korky Original Korky Flapper 54BP (54BP)
- ZORO SELECT Wall Kit, For Use With 22EC65 (22EC66)
- Moose Country Gear Tents