Moose Country Gear F0XL Frontier 0 Degree Sleeping Bag Extra Large
Mfr # F0XL
Zoro # G603761411
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # F0XL
- Zoro # G603761411
- UPC # 66774890407
- Country of Origin China
- Category Sleeping Bags & Cots
Description
These are a very special design of water-proof sleeping bags. These are made with a new-age material which stops moisture, including rain, from entering the interior sleeping compartment but allows perspiration to transfer from the interior to the outside. Although these are certified by EU at 0 degrees Fahrenheit, we have, personally, tested these bags to -7 and can report we were toasty and comfortable. Large baffles are along the entire zipper + a neck guard + a chest guard. The Extra Large, Extra Long is specifically designed for adults weighing more than 200 pounds. This special design provides an extra 4 inches of width at the shoulders and an extra 4 inches in the foot box. This should permit the camper to easily roll over without being twisted up in the sleeping bag. Weight is just over 4 pounds.
Features- 100% wind proof
- Size: Extra Large
- Size: 16" x 8"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-1530-X)
- MI-T-M Electrode (32-0420)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR1)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- LASTPLAY Youth Sleeping Bag (LA633610)
- SERENELIFE Real Tree Double Sleeping Bag (SLSBRT)
- WAKEMAN Lightweight Sleeping Bag - Carrying Bag Included - For Adults, Kids, Camping by Outdoors (75-CMP1070)
- STEADFAST Airhead Nylon Youth PFD Open Side - Blue Wetsuit (ST126751)
- DISC-O-BED LARGE w/ 2 Organizers, Black (30501BO)
- SERENELIFE Solid Blue Double Sleeping Bag (SLSBBL)
- Moose Country Gear Camping Equipment