Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag
Mfr # F0RG
Zoro # G703898581
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # F0RG
- Zoro # G703898581
- UPC # 667741164523
- Country of Origin China
- Category Sleeping Bags & Cots
Description
These are a very special design of water-proof sleeping bags. These are made with a new-age material which stops moisture, including rain, from entering the interior sleeping compartment but allows perspiration to transfer from the interior to the outside. Although these are certified by EU at 0 degrees Fahrenheit, we have, personally, tested these bags to -7 and can report we were toasty and comfortable. Large baffles are along the entire zipper + a neck guard + a chest guard. A Regular sized bag, it measures 34 inches at the shoulders and 86 inches in length. This is ideal for most adults. Weighing 4 pounds, 15 ounces, this bag offers outstanding capabilities at a very low weight.
Features- Waterproof, Windproof, Breathable
- Neck and chest guard, large baffles
- Length: 86 inches
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil Pump Assembly (951-12248)
- STENS Fuel Line 115-335 3/16" Id X 5/16" Od (115-335)
- STENS Engine Maintenance Kit 785-628 For Kawasaki 99969-6415 (785-628)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- EQUINOX Equinox 145711 Youth Hostel Liner (145711)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- SERENELIFE Solid Blue Double Sleeping Bag (SLSBBL)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- COZY COOP Quilted Diaper Bag - Blue (2309)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- Moose Country Gear Sleeping Bags & Cots