Moose Country Gear F0MD Frontier 0 Degree Midsize Sleeping Bag
Mfr # F0MD
Zoro # G203761422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # F0MD
- Zoro # G203761422
- UPC # 66774890414
- Country of Origin China
- Category Sleeping Bags & Cots
Description
These are a very special design of water-proof sleeping bags. These are made with a new-age material which stops moisture, including rain, from entering the interior sleeping compartment but allows perspiration to transfer from the interior to the outside. Although these are certified by EU at 0 degrees Fahrenheit, we have, personally, tested these bags to -7 and can report we were toasty and comfortable. These bags are, also, 100% wind proof by design. Large baffles are along the entire zipper + a neck guard + a chest guard. Our Mid-Size bag is a regular sized bag . This is ideal for ladies and for youth. Weighing only 3 pounds, 6.6 ounces, this bag offers outstanding capabilities at a very low weight.
Features- Frontier 0 Degree Midsize Sleeping Bag
- Length: 78 inches
- Size: 13" x 8"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- STENS New 290-639 Control Cable For Mtd Most Push Mowers 946-0557, 746-0557 (290-639)
- UDDERLY SMOOTH CREAM UDDER 12OZ (60251X12)
- CAMCO VINYL INSERT 1IN X 100FT BLACK (25212)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- SNUGPAK Elite 3 Right Hand Zip in Olive (TGSP-92820)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- COLEMAN Coleman 2000019651 33 x 75 in. Fleece Sleeping Bag (123456)
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" (TC701)
- PERFECTPITCH Football Equipment Bag; Red (PE950722)
- WAKEMAN 2-Season Sleeping Bag - Spirit Lake Sleeping Bag with Carrying Bag by Outdoors Red (75-CMP1023)
- Moose Country Gear Sleeping Bags & Cots