Moose Country Gear F-20XL Frontier - 20 Degree Sleeping Bag Extra Large
Mfr # F-20XL
Zoro # G203761293
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # F-20XL
- Zoro # G203761293
- UPC # 667741164639
- Country of Origin China
- Category Sleeping Bags & Cots
Description
These are a very special design of water-proof sleeping bags. These are made with a new-age material which stops moisture, including rain, from entering the interior sleeping compartment but allows perspiration to transfer from the interior to the outside. Large baffles are along the entire zipper + a neck guard + a chest guard. The Extra Large, Extra Long is specifically designed for adults weighing more than 200 pounds. This special design provides an extra 4 inches of width at the shoulders and an extra 4 inches in the foot box. This should permit the camper to easily roll over without being twisted up in the sleeping bag. Weight is just under 6 pounds.
Features- Waterproof, Windproof, Breathable
- Neck and chest guard, large baffles
- Temperature: 20 degrees Fahrenheit
- Size: Extra Large
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Conair Rpt4B Light Bulb Lamp (RPT4B)
- TACO MARINE Hatch Tape 8'L x "H x "W - Black (V30-0744B8-2)
- PATIOPLUS Cedar Raised Garden Bed, 2 ft. x 12 ft. x 11 in. (PA2653275)
- DEWALT Replacement Bar, For use withDCCS672 (DWZCSB18)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- PERFECTPITCH Football Equipment Bag; Red (PE950722)
- WAKEMAN XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red (75-CMP1073)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- LEISURE SPORTS Sleeping Bag, 32F Rated XL 3 Season Envelope Style with Hood for Camping, Hiking, Carry Bag (Navy) (478947OOM)
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- DISC-O-BED LARGE w/ 2 Organizers, Green (30001BO)
- Moose Country Gear Sleeping Bags & Cots