Shop All Sleeping Bags & Cots
Moose Country Gear
Moose Country Gear EAST 40 Degree Sleeping Bag
Mfr # EAST
Zoro # G303761056
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # EAST
- Zoro # G303761056
- UPC # 667740050025
- Country of Origin China
- Category Sleeping Bags & Cots
Description
The East is a great bag for women and also comes in a blue for men called the West.
Features- Single-Layer Hollow Fiber Construction
- Color: Pink
- Temp. Rating: 4°C / 40°F
- Compression Size: 17" long, 10" diameter
- Size: 86.6" Long x 31.4" Wide
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- GILMOUR Water Timer Mechanical (820054-1001)
- STENS Choke Cable Fits Ferris Simplicity Snapper 5047779 290-370 (290-370)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- WAKEMAN Lightweight Kids Sleeping Bag - Carrying Bag Included - For Camping by Outdoors Pink/Black (75-CMP1071)
- DISC-O-BED LARGE w/ 2 Organizers, Black (30501BO)
- LEISURE SPORTS Sleeping Bag, 32F Rated XL 3 Season Envelope Style with Hood for Camping, Hiking, Carry Bag (Navy) (478947OOM)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- SERENELIFE Real Tree Double Sleeping Bag (SLSBRT)
- SERENELIFE Solid Blue Double Sleeping Bag (SLSBBL)
- Moose Country Gear Camping Equipment