Shop All Watercraft Tops, Covers & Storage
Moose Country Gear
Moose Country Gear DB50 Dry Bag 50 Liter
Mfr # DB50
Zoro # G604027950
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moose Country Gear
- MFR # DB50
- Zoro # G604027950
- UPC # 66774105327
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing,to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- This is the perfect bag to keep you gear dry
- 50L Dry bag
- Bottom Surface: PVC Tarpaulin / PVC
- Straps: 600D Kordura PU 600D
- Size: 50" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 5’ ft Roll) (420-400)
- C.E. SMITH Fender, 20-5/8 in. x 7 in. x 6 in., without Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity (19501)
- LISLE Pipe Shaper, 1-1/2" to 3" (32000)
- EXTREME MAX Extreme Max 3006.7414 BoatTector Inflatable Fender - 5.5" x 20", Gray (3006.7414)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- TAYLORMADE-ADIDAS Taylor Made Back-to-back Lounge Cover, White (TAM11994)
- RIG RITE Rig Rite 1210 BoatGo Storage Net - 52" (1210)
- BOATBUCKLE Snap-Lock Boat Cover Tie-Downs - 1" x 4' - 6-Pack (F14264)
- CLASSIC ACCESSORIES StormPro Waterproof Heavy-Duty Ski/Wakeboard Tower Boat Cover, 17-19 ft (20-411-110801-RT)
- PETOSKEY Petoskey Fb-P9933-43 Pvc Blue Fender Cover - 10 Per Box (FB-P9933-43)
- Moose Country Gear Watercraft Tops, Covers & Storage