Shop All Sleeping Bags & Cots
Moose Country Gear
Moose Country Gear CSC-5 Cascade - 5 Degree Womens Sleeping Bag
Mfr # CSC-5
Zoro # G103898440
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # CSC-5
- Zoro # G103898440
- UPC # 667741148530
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Jump in for a long winter's night rest with our Cascade -5LD sleeping bag. you can be assured of a restful sleep outdoors even on cold nights. The Microfiber insulation promotes warmth and easy packing, and maintains resilience and high loft. The Cascade also features an insulated chest collar to keep cold air from sneaking in.
Features- Sewn-in Draft Tube and Chest Collar
- Hood with Drawstring Closure and Barrel Lock
- Two Bags Can Be Zipped Together
- Windshield
- Anti-Snag Zipperband
- Thermal Collar
- Temperature: -5° F
- Insulation: Microfiber
- Construction: Double Layer
- Material: Nylon/Nylon Taffeta
- Carry Weight: 4 lbs
- Fill Weight: 2 lb
- Size: 31" x 79" x 21"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket-Rocker Cove (KM-11061-1285)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Biting Insects 6 oz (01842)
- RAPI-KOOL Cool Paddles, 128 oz. (RCU128)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- EQUINOX Equinox 145711 Youth Hostel Liner (145711)
- STEADFAST Airhead Nylon Youth PFD Open Side - Blue Wetsuit (ST126751)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- DISC-O-BED Disc-Bunk with 2 Organizers, Tan (19803BO/TAN)
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- WAKEMAN Lightweight Kids Sleeping Bag - Carrying Bag Included - For Camping by Outdoors Pink/Black (75-CMP1071)
- Moose Country Gear Sleeping Bags & Cots