Moose Country Gear BuffaloHunter Buffalo Hunter 6-Person 4-Season Tent
Mfr # BuffaloHunter
Zoro # G603761909
Product Information
- Brand Moose Country Gear
- MFR # BuffaloHunter
- Zoro # G603761909
- UPC # 667741225781
- Country of Origin China
- Category Tents
Description
Buffalo Hunter 6-Person 4-Season Tent
The Buffalo Hunter by High Peak Outdoors is a great family size tent. It is a 6 person, 4 season tee-pee style tent. It features a 94.5" center height so you are able to stand straight up in it. The dimensions are 110.2" x 110.2" and comes in a carry case 23.6" x 7.9" and weighs 15 pounds. There is a single pole in the center of the tent and it gets staked down on all four sides. The rain fly is 100% polyester, PU 2000 mm, F/R seamed taped. The frame is steel 22mm and has a bathtub floor to keep water out. 9 x 9 foot usable floor area. 8 feet + height with roof ventilation. Single pole to set up. Plenty of stakes included. Super heavy-duty water repellancy. Double D doors. 3 additional chimneys plus top opening for excellent ventilation. 6 inch bathtub floor keeps water out. 6 person tent. 4 season tent. 15 pound carry weight including extra stakes which we include. Heavy duty zippered carry bag. Sets up in under 5 minutes.
Specifications- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Official-Size Vintage Football (218-93FV-1)
- STENS Control Cable For Ayp 440934 Husqvarna 532440934 290-725 (290-725)
- DEROMA PLANTER MOSAIC MINT 10""D (9E83ZFZ028)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- NAPIER Napier 19100 10 x 10 ft. Backroadz SUV Tent (19100)
- SHAX Lightweight Tent, Lime, 10 x 10 ft. (6010)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- Moose Country Gear Tents