Moose Country Gear BC4 Basecamp 4 Person 4 Season Tent
Mfr # BC4
Zoro # G303761339
Product Information
- Brand Moose Country Gear
- MFR # BC4
- Zoro # G303761339
- UPC # 66774890445
- Country of Origin China
- Category Tents
Description
These are designed for all weather conditions, including extreme rain, snow, wind, heat, and cold. This is one of the best tents under $550. The matching BaseCamp tents, also, are available for 2 or 6 adults. This model has sets of double doors, 14 - 7" metal stakes, four bat wings to secure the rain cover, as needed, two inner hanging mesh pockets, one gear loft for hanging drying socks or gloves, a lantern hanging loop, one additional pole hook on the roof of the inner tent, zippered duffle bag with a hang tag for ID, and two lengths of 7.9mm aluminum shock-corded poles for fast and easy assembly. This is an incredible tent!
Features- Includes stakes
- rain cover
- Two-Person Tent
- 1000mm coating on fly
- 7.9mm Aluminum poles
- Shock-corded and easy
- Fast and speed-clip set up in almost any weather condition. .
- Four-Person Tent
- Floor Size: 7' x 9
- Carry Weight: 7.5 pounds
- carry bag: 16 x 7.5"
- Carry Size: 19.5" x 6.5" x 6.5"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTM HYDRO MTM Hydro 14.0263 Professional Long-Range Detergent Foamer (14.0263)
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- MTD Fork Assy-Shift (911-0011)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- GIGA TENTS Cooper 2 Tent (BT 016)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall with Mesh Window (6092)
- KAMP-RITE TENT COT Insect Protection System, Tan, 78inLx38inH (KR-IPS)
- Moose Country Gear Tents