Moose Country Gear BC2 Basecamp 2 Person 4 Season Tent
Mfr # BC2
Zoro # G303761414
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moose Country Gear
- MFR # BC2
- Zoro # G303761414
- UPC # 66774890421
- Country of Origin China
- Category Tents
Description
These are designed for all weather conditions, including extreme rain, snow, wind, heat, and cold. This is one of the best tents for $500 or less. The matching BaseCamp tents, also, are available for 4 or 6 adults. This model has sets of double doors, 14 - 7" metal stakes, four bat wings to secure the rain cover, as needed, two inner hanging mesh pockets, one gear loft for hanging. drying socks or gloves, a lantern hanging loop, one additional pole hook on the roof of the inner tent, zippered duffle bag with a hang tag for ID. This is an incredible tent! plus Vestibules on both ends for an additional 21" on storage on each end.
Features- Includes stakes
- rain cover
- Two-Person Tent
- 1000mm coating on fly
- 7.9mm Aluminum poles
- Shock-corded and easy
- Fast and speed-clip set up in almost any weather condition. .
- Carry Weight: 6.6 pounds
- Carry Size: 15.75" x 6.25" x 6.25"
- carry bag Size: 16 x 6.5"
- Floor Size: 84 x 61"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WETSEL Rapitest Mini Moisture Tester Model 1810 (505010)
- GROWT Bamboo Stakes, 3Ft., Natural, PK25 (HGBB3)
- SCOTTS Disease-Ex Lwn Fungde 5M (37610C)
- MTD Gearbox Asm-Auger (918-07032)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- MOOSE COUNTRY GEAR Moose Country Gear BC6 Basecamp 6 Person 4 Season Tent (BC6)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- NAPIER Napier Sportz SUV Tent (82000)
- Moose Country Gear Tents