Shop All Utility Carts
This Product is Discontinued
Mooreco
Utility Cart, Steel, 8 Shelves (Discontinued)
Mfr # 27666
Zoro # G5568650
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 35 1/2 in
- Overall Width 29 1/2 in
- Material Steel
- Color Black
- Number of Shelves 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 27666
- Zoro # G5568650
- UPC # 717641276663
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Width | 29 1/2 in |
Overall Depth | 20 3/4 in |
Details
Material | Steel |
Color | Black |
Item | Utility Cart |
Number of Shelves | 8 |
Features | (2) Locking Swinging Doors, Storage Space |
Number of Handles | 2 |
Casters Included | Yes |
Handle Design | Curved |
Number of Drawers | 0 |
Description
Utility Cart, Number of Shelves 1, Number of Drawers 0, Overall Width 29 1/2 in, Overall Depth 20 3/4 in, Overall Height 35 1/2 in, Material Steel, Black, Casters Included Yes, Handle Design Curved, Number of Handles 2, Features (2) Locking Swinging Doors, Storage Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.