Shop All Conference Room Tables
Mooreco
Trapezoidal Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top
Mfr # 27744-7919-BK
Zoro # G5569700
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Shape Trapezoidal
- Width 58 in
- Length 29 in
- Height 29 1/2 in
- Diameter 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27744-7919-BK
- Zoro # G5569700
- UPC # 703673916509
- Country of Origin Multiple
- Category Conference Room Tables
Dimensions
Width | 58 in |
Length | 29 in |
Height | 29 1/2 in |
Diameter | 58 in |
Overall Length | 58 in |
Overall Height | 29 1/2 in |
Overall Width | 29 1/2 in |
Caster/Glide Diameter | 4 in |
Description
Conference Table, Bench Color Amber Cherry, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Amber Cherry, Tabletop Material Particle Board, Tabletop Shape Trapezoid, Tabletop Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP18ES)
- REGENCY Regency Legacy 3.5 ft Round Conference Table- Ash Grey (LCTR42AG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MH)
- REGENCY Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey (LCTRT12047AG)
- REGENCY Round Tables > Conference Tables > Prestige Round Tables, 30 X 30 X 29, Veneer|Wood Top, Mahogany (TVCTR30MH)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- Mooreco Office & School Tables