Shop All Conference Room Tables
Mooreco
Trapezoidal Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top
Mfr # 27744-7909-BK
Zoro # G5569719
original price:
$393.99
3% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shape Trapezoidal
- Width 58 in
- Length 29 in
- Height 29 1/2 in
- Diameter 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27744-7909-BK
- Zoro # G5569719
- UPC # 703673916516
- Country of Origin Multiple
- Category Conference Room Tables
Dimensions
Width | 58 in |
Length | 29 in |
Height | 29 1/2 in |
Diameter | 58 in |
Overall Width | 29 1/2 in |
Caster/Glide Diameter | 4 in |
Overall Height | 29 1/2 in |
Overall Length | 58 in |
Description
Conference Table, Bench Color Fusion Maple, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Maple, Tabletop Material Particle Board, Tabletop Shape Trapezoid, Tabletop Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- REGENCY Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey (LCTRT12047AG)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M7236-WLT-UBF-GG)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- Mooreco Conference Room Tables