Shop All Desks
This Product is Discontinued
Mooreco
Teachers Desk, 36-1/4" D, 60" W, 29" H, Oak, Laminate (Discontinued)
Mfr # 90591
Zoro # G5569825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Width 60"
- Overall Depth 36-1/4"
- Overall Height 29"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 36-1/4" |
Overall Height | 29" |
Work Surface Depth | 36-1/4" |
Height | 29" |
Work Surface Width | 60" |
Width | 60" |
Details
Type | Teachers Desk |
Item | Teachers Desk |
Color | Oak |
Material | Laminate |
Assembly | Required |
Frame Finish | Black Powder Coated |
Frame Material | Steel |
Work Surface Color | Oak |
Work Surface Material | Laminate |
Series | Instructor |
Description
Teachers Desk, Series Instructor, Work Surface Color Oak, Frame Finish Black Powder Coated, Overall Width 60 In., Overall Height 29 In., Overall Depth 36-1/4 In., Work Surface Depth 36-1/4 In., Work Surface Width 60 In., Work Surface Material Laminate, Frame Material Steel, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.