Shop All Dry Erase Board Accessories
This Product is Discontinued
Mooreco
Tackless Paper Holders, 1 ft., PK6 (Discontinued)
Mfr # 505-1
Zoro # G7522261
This Product is Discontinued
Key Features
- Width 1 ft
- Frame Material Aluminum
- Includes 6 Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 505-1
- Zoro # G7522261
- UPC # 703673513005
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 1 ft |
Details
Item | Tackless Paper Holder |
Frame Material | Aluminum |
Includes | 6 Holders |
Description
Tackless Paper Holder, Frame Material Aluminum, Width 1 ft, Includes 6 Holders, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.