Shop All Power Strips
This Product is Discontinued
Mooreco
Surge Protector Outlet Strip, 7 Outlets (Discontinued)
Mfr # 66573
Zoro # G5568580
This Product is Discontinued
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Black
- Cord Length 25 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 66573
- Zoro # G5568580
- UPC # 717641665733
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft. |
Wire Size | 14 AWG |
Length | 11 3/4 in |
Width | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Depth | 2" |
Height | 1 3/8 in |
Length (Straight Wireway) | 11 11/16 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color Black, Cord Length 25 ft, Communication Port None, Rated Joules 90, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.