Shop All Power Strips
Mooreco
Surge Protector Outlet Strip, 4 Outlets
Mfr # 66450
Zoro # G5568599
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125VAC
- Color Black
- Cord Length 25 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 66450
- Zoro # G5568599
- UPC # 717641664507
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft. |
Wire Size | 14 AWG |
Length | 7 7/8 in |
Width | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Depth | 2" |
Height | 1 3/8 in |
Length (Straight Wireway) | 7 57/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 4, Color Black, Cord Length 25 ft, Communication Port None, Rated Joules 90, Application Home and Office, Housing Material Metal, Max. Amps 12 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 125V AC, Length 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- Mooreco Extension Cords & Power Strips