Shop All Desks
Mooreco
Student Desk, 27 1/4 in D, 28 3/4 in W, Fusion Maple, Black
Mfr # 90580
Zoro # G5569859
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Student Desk
- Color Fusion Maple, Black
- Weight 20 lb
- Overall Depth 27 1/4 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 27 1/4 in |
Height | 22" to 29" |
Width | 28-3/4" |
Overall Width | 28 3/4 in |
Height Range | 22" to 29" of Leg |
Details
Type | Student Desk |
Item | Student Desk |
Color | Fusion Maple, Black |
Weight | 20 lb |
Assembly | Required |
Includes | Economy Shapes DeskAssembly Hardware |
Features | Durable, Adjustable Glide, Edge Banding |
For Use With | Classroom |
Shape | Curved |
Series | Economy Shapes |
Color Top | Fusion Maple |
Frame Material | Steel |
Description
Student Desk, Overall Width 28 3/4 in, Overall Depth 27 1/4 in, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Amber Cherry (91785-7919-PL)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- Mooreco Desks