Shop All Desks
Mooreco
Student Desk, 20" D, 26.6" W, 26" to 43" H, Gray Nebula
Mfr # 90532-4622-BK
Zoro # G5569271
product price: $399.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Student Desk
- Overall Width 26.6"
- Overall Depth 20"
- Overall Height 26" to 43"
- Height 26" to 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 26.6" |
Overall Depth | 20" |
Overall Height | 26" to 43" |
Height | 26" to 43" |
Width | 26.6" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Student Desk |
Item | Student Desk |
Color | Gray Nebula |
Assembly | Required |
Green Certification or Other Recognition | GREENGUARD Certified |
Series | Up-Rite |
Description
Student Desk, Up-Rite Series, Overall Width 26-39/64 In., Overall Depth 20 In., Assembly Required, Green Certification or Other Recognition GREENGUARD Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 12VDC (2000017846)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- CORTECH Razorback Chair, Black (86484BK)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Amber Cherry (91785-7919-PL)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- QUANTUM SIT-STAND DESK SERIES 2'x5' Sit-Stand Adjustable Electric Desk with two wire gromet holes in White, mfgd Board Work Top (CY-QNT_S24-2x5)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- Mooreco Desks