Shop All Short Bar Stools
Mooreco
Stool, 18" Wx16-1/2" H, Gray Seat
Mfr # 960-001
Zoro # G5568705
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Pouf Stool
- Arm Style No Arm
- Seat Material Fabric
- Seat Color Gray
- Seat Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 960-001
- Zoro # G5568705
- UPC # 703673104111
- Country of Origin United States
- Category Short Bar Stools
Dimensions
Seat Width | 12 in |
Seat Depth | 12 in |
Overall Height | 16 1/2 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Seat Height | 16 1/2 in |
Description
Modular Chair, Back Color Not Applicable, Back Material Not Applicable, Frame Color Gray, Frame Material Hardwood, Plywood, Overall Depth 18 in, Overall Height 16 1/2 in, Overall Width 18 in, Product Type Modular Chair, Seat Color Gray, Seat Depth 12 in, Seat Height 16 1/2 in, Seat Material Fabric, Seat Width 12 in, Standards Gold Certified, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK4 (BS18BLUESET)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- INTERNATIONAL CONCEPTS Slat Seat Stool, 18" Seat Height, Black (S46-781)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- Mooreco Short Bar Stools