Shop All Adjustable Bar Stools
This Product is Discontinued
Mooreco
Round Stool, No Backrest, 18-1/2 to 29 in. (Discontinued)
Mfr # 34441R
Zoro # G7459812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black, Oak Veneer
- Overall Height 29 1/4 in
- Caster Type Leveling Glides
- Seat Height Range 18-1/4 in to 29-1/4 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 34441R
- Zoro # G7459812
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 29 1/4 in |
Seat Height Range | 18-1/4 in to 29-1/4 in |
Seat Depth | 12 1/2 in |
Seat Diameter | 12 1/2 in |
Overall Width | 18 1/4 in |
Adjustable Seat Height | Yes |
Overall Depth | 16 1/4 in |
Maximum Seat Height | 29 1/4 in |
Height Adjustment Increments | 1 1/2 in |
Minimum Seat Height | 18 1/4 in |
Seat Width/Diameter | 12 1/2 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Oak, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 29 1/4 in, Minimum Seat Height 18 1/4 in, Overall Height 29 1/4 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 12 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.