Shop All Adjustable Bar Stools
Mooreco
Round Stool, No Backrest, 18-1/2 to 29 in.
Mfr # 34419R
Zoro # G7490831
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Oak Veneer
- Overall Height 29 1/4 in
- Caster Type Leveling Glides
- Seat Height Range 18-1/4 in to 29-1/4 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 34419R
- Zoro # G7490831
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 29 1/4 in |
Seat Height Range | 18-1/4 in to 29-1/4 in |
Seat Depth | 12 1/2 in |
Minimum Seat Height | 18 1/4 in |
Seat Diameter | 12 1/2 in |
Seat Width/Diameter | 12 1/2 in |
Height Adjustment Increments | 1 1/2 in |
Adjustable Seat Height | Yes |
Overall Width | 18 1/4 in |
Maximum Seat Height | 29 1/4 in |
Overall Depth | 16 1/4 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Oak, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 29 1/4 in, Minimum Seat Height 18 1/4 in, Overall Height 29 1/4 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 12 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Seat Color Natural Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- MOORECO Grow Stool, Height Adjustable, Tall, Blue (50970-BLUE)
- AMERIHOME Modern 2 Tone Bar Stool, PK2 (BS2318SET)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- BOSS The DOT stool, Black Vinyl (B210V-BK)
- Mooreco Adjustable Bar Stools